Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 75 HP, T3C

  • Mfr # 07518XT3E365T

  • Zoro # G9811462


product price: $9,901.25
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
75 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07518XT3E365T
Zoro #
G9811462
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
33 11/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Length Less Shaft
27 13/16 in
Lead Length
8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
75 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
365T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Ins. Class
F
CC Number
CC029A
Hz
60 Hz
Full Load Amps
166.0/83.2 A
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Frame Material
Cast Iron
Item
Hazardous Location Motor
Motor Efficiency Group
NEMA Premium Efficient
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA Certified (LR50962), UL Listed (E87848)
Temp. Code
T3C
Nominal Efficiency
95.4 %
Motor Application
Hazardous Location
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Green Certification or Other Recognition
NEMA Premium Rated
Duty
Continuous
NEMA Design
B
Nameplate RPM
1,780 RPM
Motor Mounting Position
Horizontal
Weight
26 lb
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Conduit Box Location
Exterior
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Explosion Proof
Explosion Proof

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 75 hp HP, Nameplate RPM 1,780 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 166.0/83.2 A, 365T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.