Zoro Homepage
This item is Discontinued.
Weg Manual Starter, 45mm Push Button, 4A 12G608

Manual Starter, 45mm Push Button, 4A (Discontinued)

  • Mfr # 12G608
  • Zoro # G6142473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G608
Zoro #
G6142473
UPC #
-
Country of Origin
Brazil

Details

Operator
Push Button
Enclosure NEMA Rating
No Enclosure
Overload Relay Amp Setting
2.5 to 4A
Amps AC
2.5 to 4
Item
Manual Motor Starter
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
2
HP @ 1 Phase - 120V
1/8
HP @ 3 Phase - 240V
3/4
Pilot Light
No
HP @ 3 Phase - 575V
3
Description/Special Features
Thermal-Magnetic Trip Mechanism
Standards
UL,CSA,IEC
HP @ 1 Phase - 230V
1/3
Phase Loss Sensitivity
Yes
HP @ 3 Phase - 208V
3/4

Description

Manual Motor Starter, Number of Poles 3, Operator Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.