This item is Discontinued.

Weg 3-Phase Metric Motor, 5-1/2 HP, 112M Frame, 460 Voltage, 3505 Nameplate RPM 00436ET3YAL112M

3-Phase Metric Motor, 5-1/2 HP, 112M Frame, 460 Voltage, 3505 Nameplate RPM (Discontinued)

  • Mfr # 00436ET3YAL112M
  • Zoro # G7179331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00436ET3YAL112M
Zoro #
G7179331
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
60mm
Shaft Dia.
28mm

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
5-1/2
RPM Range
3001-3600
Voltage
460
Frame
112M
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3505
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Standards
UL (E104590), CSA (LR38324), CE
Ins. Class
F
Hz
60/50
kW
4.0
Nominal Efficiency
88.5%
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Phase
3
Frame Material
Aluminum
Full Load Amps
6.6
CC Number
CC029A
Motor Bearings
Ball
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 5-1/2 HP, 4.0 kW, Nameplate RPM 3505, Frame 112M, Voltage 460, 60/50 Hz, 3 Phase, Full Load Amps 6.6, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, Continuous Duty, 3001-3600, UL (E104590), CSA (LR38324), CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.