This item is Discontinued.

Weg 3-Phase Metric Motor, 3 HP, 90L Frame, 460 Voltage, 3480 Nameplate RPM 00236ET3WAL90L

3-Phase Metric Motor, 3 HP, 90L Frame, 460 Voltage, 3480 Nameplate RPM (Discontinued)

  • Mfr # 00236ET3WAL90L
  • Zoro # G6914205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00236ET3WAL90L
Zoro #
G6914205
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
24mm
Shaft Length
50mm

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
3
RPM Range
3001-3600
Voltage
460
Frame
90L
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3480
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Standards
UL (E104590), CSA (LR38324), CE, IEC and NEMA
Motor Bearings
Ball
kW
2.20
Frame Material
Aluminum
Nominal Efficiency
86.5%
Hz
60
Phase
3
Duty
Continuous
CC Number
CC029A
Full Load Amps
3.8
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 3 HP, 2.20 kW, Nameplate RPM 3480, Frame 90L, Voltage 460, 60 Hz, 3 Phase, Full Load Amps 3.8, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 3001-3600, UL (E104590), CSA (LR38324), CE, IEC and NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.