This item is Discontinued.

Weg 3-Phase Metric Motor, 7-1/2 HP, 132S Frame, 460 Voltage, 3530 Nameplate RPM 00536ET3YAL132SFF

3-Phase Metric Motor, 7-1/2 HP, 132S Frame, 460 Voltage, 3530 Nameplate RPM (Discontinued)

  • Mfr # 00536ET3YAL132SFF
  • Zoro # G6634135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00536ET3YAL132SFF
Zoro #
G6634135
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
80mm
Shaft Dia.
38mm

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
7-1/2
RPM Range
3001-3600
Voltage
460
Frame
132S
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3530
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Standards
UL (E104590), CSA (LR38324), CE
Frame Material
Aluminum
Nominal Efficiency
89.5%
Full Load Amps
8.9
Phase
3
Motor Bearings
Ball
Hz
60/50
CC Number
CC029A
Max. Ambient Temp.
40 Degrees C
kW
5.50
Duty
Continuous
Ins. Class
F
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 7-1/2 HP, 5.50 kW, Nameplate RPM 3530, Frame 132S, Voltage 460, 60/50 Hz, 3 Phase, Full Load Amps 8.9, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600, UL (E104590), CSA (LR38324), CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.