Shop WEG
See all product information
Create Account
Motor- 00112ET3E56CFLMotor-S, 1 HP, 1200 RPM, TEFC, 56C FRAME, 230/460 VOLTS
- Mfr # 00112ET3E56CFL-S
- Zoro # G402754300
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Frame Material
ROLLED STEEL
Full Load Amps
1.6 A
Nominal Efficiency
82.5
Voltage
230V, 460V
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00112ET3E56CFL-S
- Zoro #
- G402754300
- UPC #
- 7909492928171
- Country of Origin
- Brazil
- Frame Material
- ROLLED STEEL
- Full Load Amps
- 1.6 A
- Nominal Efficiency
- 82.5
- Voltage
- 230V, 460V
- HP
- 1
- Motor Mounting Type
- FOOTLESS
- Nameplate RPM
- 1,200 RPM
- Motor Service Factor
- 1.15
- Motor Enclosure Design
- TEFC
- FRAME
- 56C
- VOLTAGE
- 230V, 460V
Dimensions
- Overall Length
- 13.504
Description
MOTOR 1HP 6P 56C WCF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.