Motor- 00118ET3H56CMotor-S, 1 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS
Mfr # 00118ET3H56C-S
Zoro # G802754290
product price:Â $362.23
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.2
Motor Service Factor
1.15
Nominal Efficiency
85.5
Motor Mounting Type
FOOT
Overall Length
13.504
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
00118ET3H56C-S
Zoro #
G802754290
UPC #
7909522449386
Country of Origin
Brazil
Dimensions
Overall Length
13.504
Details
Full Load Amps
1.2
Motor Service Factor
1.15
Nominal Efficiency
85.5
Motor Mounting Type
FOOT
Voltage
575V
Nameplate RPM
1800
Motor Enclosure Design
TEFC
Frame Material
ROLLED STEEL
HP
1
FRAME
56C
VOLTAGE
575
Description
MOTOR 1HP 4P 56C WCF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.