Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 1 Hp, 3600 Rpm, Tefc, 143T Frame, 230/460 Volts

  • Mfr # 00136XT3E143T

  • Zoro # G603659817


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Nominal Efficiency
0.815
Motor Service Factor
1.15
Full Load Amps
1.41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00136XT3E143T
Zoro #
G603659817
UPC #
7909492177869
Country of Origin
Brazil

Details

Voltage
230/460V
Nominal Efficiency
0.815
Motor Service Factor
1.15
Full Load Amps
1.41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.