This item is Discontinued.
This item is Discontinued.
Motor- 30018ET3HKD580ZMotor-W22, 300 HP, 1800 RPM, TEFC, 586/7Z FRAME, 575 VOLTS (Discontinued)
Mfr #
30018ET3HKD580Z-W22
Zoro #
G902754268
UPC # 7909322281865
Country of Origin Brazil
Category Split-Phase AC Motors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30018ET3HKD580Z-W22
Zoro #
G902754268
UPC #
7909322281865
Country of Origin
Brazil
Dimensions
Overall Length
61.902
Details
Full Load Amps
281
Voltage
575V
Nominal Efficiency
95.8
Motor Service Factor
1.15
Nameplate RPM
1800
Frame Material
CAST IRON
Motor Mounting Type
FOOT
Motor Enclosure Design
TEFC
HP
300
VOLTAGE
575
FRAME
586/7Z
Description
MOTOR 300HP 4P 586/7TZ WFF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.