Motor- .5036OT1BOW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .5036OT1BOW56CFL-S
- Zoro # G402754294
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
FOOT
Full Load Amps
2.4 A
Nominal Efficiency
72.4
Voltage
115V, 208V to 230V
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .5036OT1BOW56CFL-S
- Zoro #
- G402754294
- UPC #
- 7899058074902
- Country of Origin
- Brazil
- Motor Mounting Type
- FOOT
- Full Load Amps
- 2.4 A
- Nominal Efficiency
- 72.4
- Voltage
- 115V, 208V to 230V
- HP
- 0.5
- Motor Service Factor
- 1.25
- Nameplate RPM
- 3600
- Motor Enclosure Design
- ODP
- Frame Material
- ROLLED STEEL
- FRAME
- W56C
- WEIGHT
- 23
- VOLTAGE
- 115V, 208V to 230V
Dimensions
- Overall Length
- 10.26
Description
MOTOR 0.5HP 2P W56C WCA2 ROLLED STEEL SI
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.