Shop WEG
See all product information
Motor- .5036OT1BW56CMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5036OT1BW56C-S
Zoro # G702754321
product price:Â $275.90
/ea
Free Shipping & Returns
Key Features
Full Load Amps
2.4
HP
0.5
Frame Material
ROLLED STEEL
Nameplate RPM
3600
Motor Mounting Type
FOOT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
.5036OT1BW56C-S
Zoro #
G702754321
UPC #
7909323814567
Country of Origin
Brazil
Dimensions
Overall Length
10.26
Details
Full Load Amps
2.4
HP
0.5
Frame Material
ROLLED STEEL
Nameplate RPM
3600
Motor Mounting Type
FOOT
Nominal Efficiency
72.4
Motor Enclosure Design
ODP
Motor Service Factor
1.25
Voltage
115/208-230V
FRAME
W56C
VOLTAGE
115/208-230
Description
MOTOR 0.5HP 2P W56C WCA2 ROLLED STEEL SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.