Motor- .7512ES1B56CFLMotor-S, 0.75 HP, 1200 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .7512ES1B56CFL-S
- Zoro # G102754273
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Nominal Efficiency
70
HP
0.75
Frame Material
ROLLED STEEL
Full Load Amps
4.7 A
Motor Service Factor
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .7512ES1B56CFL-S
- Zoro #
- G102754273
- UPC #
- 7909492928508
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 14.295
Details
- Nominal Efficiency
- 70
- HP
- 0.75
- Frame Material
- ROLLED STEEL
- Full Load Amps
- 4.7 A
- Motor Service Factor
- 1.15
- Voltage
- 115V, 208V to 230V
- Motor Enclosure Design
- TEFC
- Motor Mounting Type
- FOOTLESS
- Nameplate RPM
- 1200
- VOLTAGE
- 115V, 208V to 230V
- FRAME
- 56C
Description
MOTOR 0.75HP 6P 56C WCF2 ROLLED STEEL SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.