Shop WEG
See all product information
Create Account
Motor- .7518ES3H56CFLMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS
- Mfr # .7518ES3H56CFL-S
- Zoro # G202754302
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Motor Service Factor
1.15
Voltage
575V
Full Load Amps
1 A
Overall Length
11.929
Nameplate RPM
1,800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .7518ES3H56CFL-S
- Zoro #
- G202754302
- UPC #
- 7909492928270
- Country of Origin
- Brazil
- Motor Service Factor
- 1.15
- Voltage
- 575V
- Full Load Amps
- 1 A
- Nameplate RPM
- 1,800 RPM
- Motor Mounting Type
- FOOTLESS
- Nominal Efficiency
- 78.5
- Motor Enclosure Design
- TEFC
- HP
- 0.75
- Frame Material
- ROLLED STEEL
- VOLTAGE
- 575V
- FRAME
- 56C
Dimensions
- Overall Length
- 11.929
Description
MOTOR 0.75HP 4P 56C WCF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.