Motor- .7518OS1BRBFBW56Motor-S, 0.75 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS
- Mfr # .7518OS1BRBFBW56-S
- Zoro # G902754275
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
RESILIENT
Nominal Efficiency
69
Motor Enclosure Design
ODP
Frame Material
ROLLED STEEL
Full Load Amps
5.3 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .7518OS1BRBFBW56-S
- Zoro #
- G902754275
- UPC #
- 7909492005209
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 12.008
Details
- Motor Mounting Type
- RESILIENT
- Nominal Efficiency
- 69
- Motor Enclosure Design
- ODP
- Frame Material
- ROLLED STEEL
- Full Load Amps
- 5.3 A
- Motor Service Factor
- 1.25
- HP
- 0.75
- Voltage
- 115V, 208V to 230V
- Nameplate RPM
- 1800
- VOLTAGE
- 115V, 208V to 230V
- FRAME
- W56
Description
MOTOR 0.75HP 4P 56 WCA2 ROLLED STEEL SIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.