Shop WEG
See all product information
Create Account
Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .7536ES1B56C-S
- Zoro # G802754207
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
4 A
Motor Mounting Type
FOOT
Frame Material
ROLLED STEEL
Motor Enclosure Design
TEFC
Overall Length
12.721
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .7536ES1B56C-S
- Zoro #
- G802754207
- UPC #
- 7909522440024
- Country of Origin
- Brazil
- Full Load Amps
- 4 A
- Motor Mounting Type
- FOOT
- Frame Material
- ROLLED STEEL
- Motor Enclosure Design
- TEFC
- Voltage
- 115V, 208V to 230V
- HP
- 0.75
- Motor Service Factor
- 1.15
- Nominal Efficiency
- 66
- Nameplate RPM
- 3,600 RPM
- FRAME
- 56C
- VOLTAGE
- 115V, 208V to 230V
Dimensions
- Overall Length
- 12.721
Description
MOTOR 0.75HP 2P 56C WCF2 ROLLED STEEL SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.