Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 75Hp, With Heater

  • Mfr # 07509ET3E444T-W22

  • Zoro # G1958183


product price: $20,767.26
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Voltage
230/460V
Full Load Amps
93A
Motor Service Factor
1.25
Nominal Efficiency
0.936
CC Number
CC029A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07509ET3E444T-W22
Zoro #
G1958183
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Voltage
230/460V
Full Load Amps
93A
Motor Service Factor
1.25
Nominal Efficiency
0.936
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

General Purpose Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.