Shop WEG

PickerPlus Washdown Motor

  • Mfr # 16555817
  • Zoro # G023937816

product price: 
$
2,253.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Flange
Series
PickerPlus
Hz
60 Hz
Motor Design
Three-Phase
Bolt Circle Dia.
130 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16555817
Zoro #
G023937816
UPC #
7909836823537
Country of Origin
United States
Item
Washdown Motor
Motor Mounting Type
Flange
Series
PickerPlus
Hz
60 Hz
Motor Design
Three-Phase
Phase
Three
Nameplate RPM
1800 RPM
Full Load Amps
8.8/4.4 A
Nominal Efficiency
81.5 %
Voltage
230/460V AC
Frame
100L
HP
3 hp
Motor Service Factor
1
Standards
NEMA MG-1
Motor Enclosure Design
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
No. of Speeds
1
NEMA Design
D
Max. Ambient Temp.
40 Degrees C
Endshield Material
Steel
Weight
66 lb
Motor Application
Food Processing
Variable Torque Rating
1000:1
Inverter Rating
2:1
Motor Sub Application
Food Processor
Usable @ 208V
Not Usable at 208V
Finish
Epoxy-Coated

Dimensions

Bolt Circle Dia.
130 in
Shaft Length
2 3/8 in
Overall Length
15 13/16 in
Shaft Dia.
1 1/8 in
Length Less Shaft
13 7/16 in
Wire Rope Length
15 13/16 in
Length
15 13/16 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.8/4.4 A, 100L Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design D, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.