Power Factor Correction Capacitor, 10.0 KVAR, 480 V AC, Three Phase, 60 Hz, Protection: Fused

  • Mfr # BCWTD100V53B4-F

  • Zoro # G4795856


product price: $655.20
/ea
Free Shipping & Returns

Key Features

KVAR
10.0
Voltage
480 V AC
Phase
Three
Hz
60
Protection
Fused
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCWTD100V53B4-F
Zoro #
G4795856
UPC #
-
Country of Origin
Brazil

Dimensions

Width
7.9 in
Depth
4.8 in
Height
15.8 in
Overall Width
7.9 in
Overall Depth
4.8 in
Overall Height
15.8 in
Width (In.)
7-7/8

Details

Item
Power Factor Correction Capacitor
KVAR
10.0
Voltage
480 V AC
Phase
Three
Hz
60
Protection
Fused
Temp. Range
-25 Degrees to 55 Degrees C
Terminals
Box
Starts per Hour
30
NEMA Enclosure Type
4
Standards
UL E346734
Discharge Time
30 sec
Reactive Power
10 kvar
Case Shape
Rectangle
Surge Protection
Fuse
Frequency
60 Hz
Operating Temperature Range
-13 Degrees F to 131 Degrees F
Connection Type
Box

Description

Power Factor Correction Capacitor, 10 kvar, 480V AC, Surge Protection Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.