Power Factor Correction Capacitor, 22.5 KVAR, 480 V AC, Three Phase, 60 Hz, Protection: Fused
Mfr # BCWTD225V53E4-F
Zoro # G4795883
product price:Â $1,052.39
/ea
Free Shipping & Returns
Key Features
KVAR
22.5
Voltage
480 V AC
Phase
Three
Hz
60
Protection
Fused
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BCWTD225V53E4-F
Zoro #
G4795883
UPC #
-
Country of Origin
Brazil
Dimensions
Height
23.7 in
Depth
4.8 in
Width
11.8 in
Overall Depth
4.8 in
Overall Height
23.6 in
Overall Width
11.8 in
Width (In.)
11-7/8
Description
Power Factor Correction Capacitor, 22.5 kvar, 480V AC, Surge Protection Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.