Power Factor Correction Capacitor, 40.0 KVAR, 240 V AC, Three Phase, 60 Hz, Protection: None
Mfr # BCWTD400V29F4-N
Zoro # G4796041
product price: $1,330.08
/ea
Free Shipping & Returns
Key Features
KVAR
40.0
Voltage
240 V AC
Phase
Three
Hz
60
Protection
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCWTD400V29F4-N
Zoro #
G4796041
UPC #
-
Country of Origin
Brazil
Dimensions
Depth
4.8 in
Width
15.8 in
Height
23.6 in
Overall Width
15.8 in
Overall Depth
4.8 in
Overall Height
23.6 in
Width (In.)
15-7/8
Description
Power Factor Correction Capacitor, 40 kvar, 240V AC, Surge Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.