Zoro Homepage
This item is Discontinued.
Weg Pump Motor, 2 HP, 3480 RPM, 230/460 V 00236EP3E145HP

Pump Motor, 2 HP, 3480 RPM, 230/460 V (Discontinued)

  • Mfr # 00236EP3E145HP
  • Zoro # G0786301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00236EP3E145HP
Zoro #
G0786301
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2-3/4"
Overall Length
15-1/8"
Length Less Shaft
11-5/8"
Shaft Dia.
7/8"

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
3480
Frame
145HP
Motor Shaft Rotation
CW/CCW
Voltage
230/460
Motor Efficiency Group
Energy Efficient
RPM Range
3001-3600
Finish
Blue Enamel
Standards
UL, CSA, CE
Motor Frame Material
Cast Iron
Motor Thermal Protection
None
Full Load Amps
5.75-5.20/2.60
Phase
3
Motor Mounting Position
Vertical Shaft Down
Motor Bearings
Ball
NEMA Standard
Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
Frame Material
Cast Iron
Warranty
1-1/2 yr.
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
460, 230/460, 220-230/460
Nominal Efficiency
84.0
Hz
60
Duty
Continuous
Motor Application
Pump
Motor Mounting Type
Face
Ambient Temperature
40 Degrees C
Base
P-Base
Ins. Class
F
Motor Service Factor
1.25

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, 3480 Nameplate RPM, 145HP Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 5.75-5.20/2.60, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 in, Shaft Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.