Three-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 575V AC Voltage, 1760 rpm Nameplate RPM

  • Mfr # 00158OT3H145T-S
  • Zoro # G8515507
product price: 
$
399.61
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1760 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.66 A
Frame
143/5T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00158OT3H145T-S
Zoro #
G8515507
UPC #
-
Country of Origin
Multiple
Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1760 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.66 A
Frame
143/5T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA (70014057), UL (E104590
CC Number
CC029A
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Green Environmental Attribute
Does not Contain Formaldehyde
Motor Thermal Protection
None
Capacitor Required
No
Weight
42 3/8 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
NEMA Design
B
Number of Speeds
1
Sub Application
Air Compressor, Fan/Blower
Frequency
60 Hz
Full Load Current @ 60 Hz
1.66 A
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
NEMA Design Class
B
Bearing Type
Ball
Manufacturers Warranty
3 yr
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Motor Enclosure Type
Open Drip Proof
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
1,770/1,465 RPM
Application
General Purpose
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate RPM @ 60 Hz
1,750 RPM
Nameplate Voltage @ 60 Hz
575V AC

Dimensions

Length Less Shaft
10 1/8 in
Overall Length
12 3/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
7/8 in
Frame Size
143-5T
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1760 rpm, Frame 143/5T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.66 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, CSA (70014057), UL (E104590

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.