Three-Phase General Purpose Motor, 10 hp HP, 213/5T Frame, 1,760 RPM Nameplate RPM
Mfr # 01018ET3E215T-SG
Zoro # G412748207
product price:Â $1,233.99
/eaKey Features
HP
10 hp
Nameplate RPM
1,760 RPM
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.2 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01018ET3E215T-SG
Zoro #
G412748207
UPC #
7909158529582
Country of Origin
Multiple
Dimensions
Length Less Shaft
15 15/16 in
Overall Length
19 5/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr
Description
General Purpose Motor, Three-Phase, Totally Enclosed Air-Over Motor Enclosure Design, 10 hp HP, Nameplate RPM 1,760 RPM, Frame 213/5T, Voltage 190V AC, 220V AC, 230/460V AC, 380/415V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 12.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.