Three-Phase General Purpose Motor, 100 HP, 365TS Frame, 230/460V AC Voltage, 3550 rpm Nameplate RPM

  • Mfr # 10036OT3E365TS-W40

  • Zoro # G9934626


product price:  $5,913.16
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
100
Nameplate RPM
3550 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
232.0/116.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036OT3E365TS-W40
Zoro #
G9934626
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23 7/8 in
Overall Length
27 1/2 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
100
Nameplate RPM
3550 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
232.0/116.0 A
Frame
365TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CE, CSA, UL
CC Number
CC029A
Footnotes
3,17
Green Certification or Other Recognition
NEMA Premium Rated
Motor Thermal Protection
None
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Usable @ 200V
No
RPM @ 50Hz
2960/2964/2967 rpm
HP @ 50Hz
75
Usable @ 208V
Yes
Weight
734 lb
Full Load Amps @ 50Hz
100, 103, 97.8 A
Duty Cycle
Continuous
Service Factor @ 50Hz
1
Voltage @ 50Hz
380, 400, 415
NEMA Design
B

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 100 HP, Nameplate RPM 3550 rpm, Frame 365TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 232.0/116.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 3001-3600, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.