Three-Phase General Purpose Motor, 1.5 HP, 143TC Frame, 575V AC Voltage, 3600 Nameplate RPM

  • Mfr # 00156ET3H143TC-W22

  • Zoro # G7178035


product price: $508.19
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3600
Voltage
575V AC
Motor Mounting Type
FOOT
Full Load Amps
1.57
Frame
143TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00156ET3H143TC-W22
Zoro #
G7178035
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
13.358
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1.5
Nameplate RPM
3600
Voltage
575V AC
Motor Mounting Type
FOOT
Full Load Amps
1.57
Frame
143TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
TEFC
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
84
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
20:1 CT and 1000:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
NEMA Design
None
Usable @ 200V
No
Duty Cycle
Continuous
Weight
46.8 lb
Kw
1.1
Number of Wires
9

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3480 rpm, Frame 143TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.57 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, Continuous Duty, 3001-3600, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.