Three-Phase General Purpose Motor, 15 HP, 284T Frame, 575V AC Voltage, 1200 Nameplate RPM

  • Mfr # 01512ET3H284T-W22

  • Zoro # G3542682


product price:  $2,928.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1200
Voltage
575V AC
Motor Mounting Type
FOOT
Full Load Amps
14.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01512ET3H284T-W22
Zoro #
G3542682
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23 5/16 in
Overall Length
27.929
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
1200
Voltage
575V AC
Motor Mounting Type
FOOT
Full Load Amps
14.3
Frame
284T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
TEFC
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Footnotes
21 (See Column EV)
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
393 lb
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Kw
11

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1775 rpm, Frame 284T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 14.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1,101-1,200, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.