Three-Phase General Purpose Motor, 25 HP, 284TC Frame, 575V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 02518OT3H284TC

  • Zoro # G9962391


product price:  $2,574.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
1,770
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
23.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02518OT3H284TC
Zoro #
G9962391
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
18 3/4 in
Overall Length
23 3/8 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
25
Nameplate RPM
1,770
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
23.9 A
Frame
284TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CE, CSA, UL
CC Number
CC029A
Footnotes
4:1 CT and 10:1 VT
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
367 lb
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
NEMA Design
None
Number of Wires
12

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 25 HP, Nameplate RPM 1,770, Frame 284TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 23.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 1,101-1,200, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.