Three-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3480 rpm Nameplate RPM
Mfr # 13984020
Zoro # G6524283
product price: $842.99
/ea
Free Shipping & Returns
Key Features
HP
3
Nameplate RPM
3480 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.85 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13984020
Zoro #
G6524283
UPC #
-
Country of Origin
Brazil
Dimensions
Length Less Shaft
279 mm
Overall Length
329 mm
Shaft Dia.
24 mm
Shaft Length
50 mm
Manufacturers Warranty Length
3 yr
Description
General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, 2.2 kW, Nameplate RPM 3480 rpm, Frame 90L, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.85 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 3001-3600, IEC34, IEC79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.