Three-Phase General Purpose Motor, 30 HP, 326T Frame, 575V AC Voltage, 1180 rpm Nameplate RPM

  • Mfr # 03012ET3H326T-W22

  • Zoro # G3376703


product price:  $4,692.97
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
1180 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
29.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03012ET3H326T-W22
Zoro #
G3376703
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
25 9/16 in
Overall Length
31 1/8 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
30
Nameplate RPM
1180 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
29.0 A
Frame
326T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
21 (See Column EV)
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 208V
No
Inverter Rated
Yes
Usable @ 200V
No
Duty Cycle
Continuous
Weight
587 lb
Removable Base
Regreasable
Inverter Rating
1000:1 Variable Torque, 20:1 Constant Torque

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, Nameplate RPM 1180 rpm, Frame 326T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 29.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.