Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage

  • Mfr # .7512OT3E56-S

  • Zoro # G7745346


product price: $348.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1160 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.78-2.52/1.26 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.7512OT3E56-S
Zoro #
G7745346
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
10 13/16 in
Overall Length
12 11/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
3/4
Nameplate RPM
1160 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.78-2.52/1.26 A
Frame
56H
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
81.7 %
Standards
CSA, UL
CC Number
CC029A
Motor Thermal Protection
None
Includes
Conduit Box
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
35.8 lb
Full Load Amps @ 50Hz
2.64/1.40, 2.86/1.43 A
Usable @ 200V
No
NEMA Design
A
RPM @ 50Hz
945/950 rpm
HP @ 50Hz
3/4 hp
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
190/380, 220/415
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3/4 HP, Nameplate RPM 1160 rpm, Frame 56H, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.78-2.52/1.26 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 81.7 Percent, Continuous Duty, 1,101-1,200, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.