Three-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 04018ET3E324TC-W22

  • Zoro # G8633274


product price: $3,827.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
94.2/47.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04018ET3E324TC-W22
Zoro #
G8633274
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
25 7/8 in
Overall Length
31 1/8 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
40
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
94.2/47.1 A
Frame
324TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
Service Factor @ 50Hz
1
Voltage @ 50Hz
380, 400, 415
Usable @ 200V
No
RPM @ 50Hz
1475/1480/1460/1465/1470 rpm
HP @ 50Hz
30, 40
Weight
590 lb
Usable @ 208V
Yes
Full Load Amps @ 50Hz
41.1, 41.6, 42.8, 52.8, 54.1, 57.4 A

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 1,770, Frame 324TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 94.2/47.1 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.