Three-Phase General Purpose Motor, 40 HP, 324TS Frame, 230/460V AC Voltage, 3600 Nameplate RPM

  • Mfr # 04036ET3E324TS-W22

  • Zoro # G2127161


product price: $4,205.25
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
3600
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
45.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04036ET3E324TS-W22
Zoro #
G2127161
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
25 7/8 in
Overall Length
29.616
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
40
Nameplate RPM
3600
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
45.8
Frame
324TS
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
TEFC
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
92.4
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
2
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
HP @ 50Hz
30, 40
Usable @ 208V
Yes
Service Factor @ 50Hz
1
Usable @ 200V
No
Voltage @ 50Hz
380, 400, 415
RPM @ 50Hz
2960/2965/2970/2940/2945/2950 rpm
Full Load Amps @ 50Hz
37.5, 38.5, 40.5, 51.1, 53.1, 56.3 A
Weight
550 lb

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 3555 rpm, Frame 324TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 91.6/45.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, Continuous Duty, 3001-3600, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.