Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 5 HP, 182/4T Frame, 1,750 Nameplate RPM

  • Mfr # 00518ET3E184T-SG

  • Zoro # G712748204


product price: $893.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,750
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00518ET3E184T-SG
Zoro #
G712748204
UPC #
7909158529070
Country of Origin
Multiple

Dimensions

Length Less Shaft
15 3/16 in
Overall Length
17 15/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1,750
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.5 A
Frame
182/4T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
220V AC, 230V AC, 380V AC, 415V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
NEMA MG-1
CC Number
CC029A
Usable @ 208V
No
Usable @ 200V
No
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Weight
75.1 lb
Voltage @ 50Hz
190-220/380/415V AC
Motor Thermal Protection
None
RPM @ 50Hz
1,425/1,440
Motor Sub Application
General Purpose, Inverter Duty
HP @ 50Hz
5 hp
Bearing Protection
AEGIS(R) Rings

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1,750, Frame 182/4T, Voltage 190V AC, 220V AC, 230/460V AC, 380/415V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 6.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, NEMA MG-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.