Three-Phase General Purpose Motor, 60 HP, 326TS Frame, 230/460V AC Voltage, 3555 rpm Nameplate RPM

  • Mfr # 06036OT3E326TS-W40

  • Zoro # G9934653


product price:  $4,077.09
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
60
Nameplate RPM
3555 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
142.0/71.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06036OT3E326TS-W40
Zoro #
G9934653
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
22 7/16 in
Overall Length
25 13/16 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
60
Nameplate RPM
3555 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
142.0/71.0 A
Frame
326TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CE, CSA, UL
CC Number
CC029A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Footnotes
3,17
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium Rated
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Usable @ 208V
Yes
RPM @ 50Hz
2960/2965 rpm
Weight
472 lb
HP @ 50Hz
50
NEMA Design
B
Full Load Amps @ 50Hz
68.7, 69.5, 69.8 A
Voltage @ 50Hz
380, 400, 415
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 60 HP, Nameplate RPM 3555 rpm, Frame 326TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 142.0/71.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 3001-3600, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.