Zoro Homepage

Three-Phase General Purpose Motor, 60 HP, 364/5TSC Frame, 230/460V AC Voltage

  • Mfr # 06036ET3E364TSC-W22

  • Zoro # G3360725


product price: $7,114.66
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

HP
60
Nameplate RPM
3560 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
134.0/67.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06036ET3E364TSC-W22
Zoro #
G3360725
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
28 1/2 in
Overall Length
32 5/16 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
3 yr

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, Nameplate RPM 3560 rpm, Frame 364/5TSC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 134.0/67.0 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.