Three-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 1,770 Nameplate RPM

  • Mfr # 00718OT3E213T-SG

  • Zoro # G812748203


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,770
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
9.3 A
Frame
213/5T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00718OT3E213T-SG
Zoro #
G812748203
UPC #
7909158529339
Country of Origin
Multiple

Dimensions

Length Less Shaft
13 3/16 in
Overall Length
16 9/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
1,770
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
9.3 A
Frame
213/5T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
220V AC, 230V AC, 380V AC, 415V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
NEMA MG-1
CC Number
CC029A
Motor Sub Application
General Purpose, Inverter Duty
Weight
117 lb
Duty Cycle
Continuous
Motor Thermal Protection
None
RPM @ 50Hz
1,455/1,465
HP @ 50Hz
7 1/2 hp
Usable @ 200V
No
Voltage @ 50Hz
190-220/380/415V AC
Service Factor @ 50Hz
1.15
Usable @ 208V
No
Bearing Protection
AEGIS(R) Rings

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,770, Frame 213/5T, Voltage 190V AC, 220V AC, 230/460V AC, 380/415V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 9.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 1,701-1,800, NEMA MG-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.