Three-Phase Metric Motor, 150 HP, 280S/M Frame, 460V AC Voltage, 1785 rpm Nameplate RPM
Mfr # 11018ET3Y280S/M-W22
Zoro # G9833302
product price:Â $15,199.42
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
Key Features
Nameplate RPM
1785 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
170.0 A
Frame
280S/M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11018ET3Y280S/M-W22
Zoro #
G9833302
UPC #
-
Country of Origin
Multiple
Dimensions
Length Less Shaft
931 mm
Overall Length
1,071 mm
Shaft Dia.
75 mm
Shaft Length
140 mm
Manufacturers Warranty Length
3 yr
Description
Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, 110.0 kW, Nameplate RPM 1785 rpm, Frame 280S/M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 170.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, Continuous Duty, 1701-1800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.