This item is Discontinued.

Weg 3-Phase Oil Well Pumping Motor, 100 HP, 445T Frame, 208-230/460 Voltage, 1130 Nameplate RPM 10012OS3EOW445T

3-Phase Oil Well Pumping Motor, 100 HP, 445T Frame, 208-230/460 Voltage, 1130 Nameplate RPM (Discontinued)

  • Mfr # 10012OS3EOW445T
  • Zoro # G1159374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012OS3EOW445T
Zoro #
G1159374
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
31-1/4"
Shaft Length
8-1/2"
Shaft Dia.
3-3/8"
Overall Length
39-13/16"

Details

Item
Oil Well Pumping Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
100
RPM Range
1101-1200
Voltage
208-230/460
Frame
445T
Motor Thermal Protection
None
Motor Service Factor
1.00
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
Pump
Motor Sub Application
Oil Well Pump
Motor Design
3-Phase
Nameplate RPM
1130
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Standards
UL Recognized (E104590), CSA Certified (LR38324), CE
Hz
60
Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Duty
Continuous
Base
Rigid
Warranty
1-1/2 yr.
Ambient Temperature
40 Degrees C
Finish
White
Motor Bearings
Roller
Full Load Amps
279.4-254.0/127.0
Ins. Class
F
Nominal Efficiency
90.2
Phase
3

Description

Oil Well Pumping Motor, 3-Phase, Open Dripproof, 100 HP, 1130 Nameplate RPM, 445T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 279.4-254.0/127.0 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Roller Motor Bearings, Motor Frame Material Cast Iron, White, None, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, 3-3/8 In. Shaft Dia., Shaft Length 8-1/2 In., Length Less Shaft 31-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.