This item is Discontinued.

Weg 3-Phase Oil Well Pumping Motor, 40 HP, 365T Frame, 208-230/460 Voltage, 1135 Nameplate RPM 04012OS3EOW365T

3-Phase Oil Well Pumping Motor, 40 HP, 365T Frame, 208-230/460 Voltage, 1135 Nameplate RPM (Discontinued)

  • Mfr # 04012OS3EOW365T
  • Zoro # G0904951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04012OS3EOW365T
Zoro #
G0904951
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23-7/8"
Shaft Dia.
2-3/8"
Overall Length
29-3/4"
Shaft Length
5-7/8"

Details

Item
Oil Well Pumping Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
40
RPM Range
1101-1200
Voltage
208-230/460
Frame
365T
Motor Thermal Protection
None
Motor Service Factor
1.00
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
Pump
Motor Sub Application
Oil Well Pump
Motor Design
3-Phase
Nameplate RPM
1135
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Standards
UL Recognized (E104590), CSA Certified (LR38324), CE
Finish
White
Ins. Class
F
Motor Bearings
Ball
Motor Efficiency Group
Energy Efficient
Phase
3
Warranty
1-1/2 yr.
Nominal Efficiency
88.5
Duty
Continuous
Ambient Temperature
40 Degrees C
Frame Material
Cast Iron
Full Load Amps
113-103/51.3
Base
Rigid
Hz
60

Description

Oil Well Pumping Motor, 3-Phase, Open Dripproof, 40 HP, 1135 Nameplate RPM, 365T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 113-103/51.3 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Ball Motor Bearings, Motor Frame Material Cast Iron, White, None, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, 2-3/8 In. Shaft Dia., Shaft Length 5-7/8 In., Length Less Shaft 23-7/8 In., Overall Length 29-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.