Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser, Forks/Knives/Spoons, 13.39 x 15.75 x 23.62, Black

  • Mfr # 56102200

  • Zoro # G8239728


product price: $14.95
/ea

Key Features

Material
Plastic
Weight
11.68 lbs
Width
13.39"
Height
23.62"
Depth
15.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56102200
Zoro #
G8239728
UPC #
810023250296
Country of Origin
China

Dimensions

Width
13.39"
Height
23.62"
Depth
15.75"

Details

Material
Plastic
Weight
11.68 lbs
Color
Black
Holds
Forks; Knives; Spoons

Description

WeGo Dispenser, 13.39" x 15.75" x 23.62" Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.