1351630000, Weidmuller, VPU III R 120V/6KV AC/DC

  • Mfr # 1351630000

  • Zoro # G115191829


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Short Circuit Current Rating
1.5 kA
IP Rating
IP20
Depth
71.5 mm
Nominal Discharge Current
3 kA
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1351630000
Zoro #
G115191829
UPC #
-
Country of Origin
Slovenia

Dimensions

Depth
71.5 mm
Width
18 mm

Details

Short Circuit Current Rating
1.5 kA
IP Rating
IP20
Nominal Discharge Current
3 kA
Number of Poles
1

Description

Surge voltage arrester, Low voltage, with remote contact, Single-phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.