1562170000, Weidmuller, WPD 105 1X35+1X16/2X25+3X16 GY
Mfr # 1562170000
Zoro # G415231683
product price:Â $66.15
/eaKey Features
Nominal Width
1.402 inch
Nominal Height
2.756 inch
Nominal Depth
2.114 inch
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1562170000
Zoro #
G415231683
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Width
1.402 inch
Nominal Height
2.756 inch
Nominal Depth
2.114 inch
Details
Color
Gray
Description
Potential distributor terminal, Screw connection, Light Grey, 35 mm, 214 A, 1000 V, Number of connections: 7, Number of levels: 1, Mounting plate, TS 35, V-0, Wemid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.