2080500000, Weidmuller, AMG ELM-6F
- Mfr # 2080500000
- Zoro # G515231613
product price:Â
$
79.19
/ea
Key Features
Amps
6 A
AC Voltage Rating
600V AC, 600V DC
Trip Type
Electronic
Terminal Connection
Push In
Width
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2080500000
- Zoro #
- G515231613
- UPC #
- -
- Country of Origin
- Slovakia
Dimensions
- Width
- 0.24 in
- Depth
- 3.799 inch
- Height
- 4.921 inch
Details
- Item
- Electronic Load Monitoring
- Amps
- 6 A
- AC Voltage Rating
- 600V AC, 600V DC
- Trip Type
- Electronic
- Terminal Connection
- Push In
- DC Voltage Rating
- 24V DC
Description
Electronic load monitoring, 6 A, 24 V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.