Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2591050000, Weidmuller, VPU AC II 2 R 300/50

  • Mfr # 2591050000

  • Zoro # G815231597


product price: $266.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Number of Poles
2
Short Circuit Current Rating
50 kA
Voltage Protection Rating
≤ 1.5 kV
Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2591050000
Zoro #
G815231597
UPC #
-
Country of Origin
Germany

Dimensions

Width
36 mm
Depth
68 mm

Details

IP Rating
IP20
Number of Poles
2
Short Circuit Current Rating
50 kA
Voltage Protection Rating
≤ 1.5 kV
Nominal Discharge Current
20 kA

Description

Surge voltage arrester, Low voltage, Surge protection, with remote contact, Single-phase, TN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.