Zoro Homepage

8260280000, Weidmuller, MCZ SC 0-10V, PK10

  • Mfr # 8260280000

  • Zoro # G515231637


product price: $1,685.99
/pk 10, $168.60/ea
Free Shipping & Returns

Key Features

Depth
63.2 mm
IP Rating
IP 20
Length
91 mm
Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8260280000
Zoro #
G515231637
UPC #
-
Country of Origin
Romania

Dimensions

Depth
63.2 mm
Length
91 mm
Width
6 mm

Details

IP Rating
IP 20

Description

Limit value monitoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.