8448960000, Weidmuller, MCZ OVP CL 24VUC 1, 25A, PK10

  • Mfr # 8448960000

  • Zoro # G115192239


product price:  $1,061.99
/pk 10, $106.20/ea
Free Shipping & Returns

Key Features

Depth
63.5 mm
Width
6 mm
Nominal Discharge Current
5 kA
Max. Continuing Operating Voltage
27 V
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8448960000
Zoro #
G115192239
UPC #
-
Country of Origin
Romania

Dimensions

Depth
63.5 mm
Width
6 mm

Details

Nominal Discharge Current
5 kA
Max. Continuing Operating Voltage
27 V
IP Rating
IP20

Description

Surge protection for instrumentation and control, Surge protection for measurement and control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.