Zoro Homepage

8951660000, Weidmuller, VSPC MOV 2CH 230V R

  • Mfr # 8951660000

  • Zoro # G815192256


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Depth
69 mm
IP Rating
IP20
Number of Poles
1
Width
17.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8951660000
Zoro #
G815192256
UPC #
-
Country of Origin
Slovenia

Dimensions

Depth
69 mm
Width
17.8 mm

Details

IP Rating
IP20
Number of Poles
1

Description

Surge protection for instrumentation and control, with warning function / function indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.