Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Weidmuller Barrier Strip Terminal Block, 1.5Mm2, 1 Row(S), 1 Deck(S) 1970940000

Barrier Strip Terminal Block, 1.5Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1970940000
  • Zoro # G505797969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1970940000
Zoro #
G505797969
UPC #
-
Country of Origin
China

Dimensions

Stripping length
7 mm
VPE length
25 mm
Depth (inches)
0.724 inch
Height (inches)
0.437 inch
VPE width
115 mm
VPE height
160 mm

Details

Number of Poles
5
Number of Rows
1
Layer structure of plug contact
4-8µm Sn
Colour chart (similar)
RAL 2000
Rated impulse voltage for surge voltage class/ pollution degree II/2
2.5 kV
UL 94 flammability rating
V-0
Touch-safe protection acc. to DIN VDE 57 106
Safe from finger touch
Type of connection
Field connection
Rated cross-section
1 mm²
Contact material
Copper alloy
Clamping range, max.
1.5 mm²
Rated voltage for surge voltage class / pollution degree III/2
160 V
Rated current, min. number of poles (Tu=20°C)
17.5 A
Wire connection method
Clamping yoke connection
Comparative Tracking Index (CTI)
≥550
Temperature range, installation, min.
-25 °C
Institute (CSA)
CSA
w. plastic collar ferrule, DIN 46228 pt 4, max.
1.5 mm²
Rated voltage (Use group B / UL 1059)
300 V
Contact surface
tinned
L1 in inches
0.6 inch
Insulating material
PA 66 GF 30
Tightening torque for screw flange, max.
0.3 Nm
Pulling force/pole, max.
5 N
Pitch in inches (P)
0.15 inch
Max. clamping range
1.5 mm²
Rated voltage (Use group D / UL 1059)
300 V
Rated impulse voltage for surge voltage class/ contamination degree III/3
2.5 kV
Plugging cycles
25
Temperature range, installation, max.
120 °C
Plugging force/pole, max.
8 N
Short-time withstand current resistance
3 x 1s with 76 A
Rated voltage (Use group B / CSA)
300 V
Conductor outlet direction
180°
Rated current, max. number of poles (Tu=20°C)
17.1 A
tested acc. to standard
IEC 60664-1, IEC 61984
Tightening torque, max.
0.25 Nm
Rated current (Use group D / UL 1059)
10 A
Certificate No. (cURus)
E60693
Rated current, min. number of poles (Tu=40°C)
17.5 A
Screwdriver blade standard
DIN 5264-A
GWFI
960 °C
Solid, min. H05(07) V-U
0.2 mm²
Rated voltage for surge voltage class / pollution degree III/3
160 V
Rated current (Use group B / UL 1059)
10 A
Rated current (Use group B / CSA)
11 A
Volume resistance
6.00 mΩ
Rated voltage for surge voltage class / pollution degree II/2
320 V
Tightening torque, min.
0.2 Nm
Wire cross-section, AWG, min.
AWG 28
Colour
orange
Certificate No. (CSA)
200039-1121690
Max. relative humidity during storage
80 %
Rated voltage (Use group C / CSA)
50 V
Solid, max. H05(07) V-U
1.5 mm²
Flexible, max. H05(07) V-K
1.5 mm²
Tightening torque for screw flange, min.
0.2 Nm
Wire cross-section, AWG, max.
AWG 16
Wire connection cross section AWG, max.
AWG 16
Approvals
CSA, cURus, EAC
Rated current, max. number of poles (Tu=40°C)
15.2 A
Pin series quantity
1
Institute (cURus)
cURus
Clamping range, min.
0.08 mm²
Storage temperature, min.
-25 °C
Rated current (Use group C / CSA)
11 A
Operating temperature, max.
120 °C
w. wire end ferrule, DIN 46228 pt 1, min.
0.2 mm²
Insulating material group
II
w. wire end ferrule, DIN 46228 pt 1, max.
1.5 mm²
Wire connection cross section AWG, min.
AWG 28
Insulation strength
≥108 Ω
Rated impulse voltage for surge voltage class/ pollution degree III/2
2.5 kV
Plug gauge in accordance with EN 60999 a x b; ø
2.4 mm x 1.5 mm ; 2.4 mm
Flexible, min. H05(07) V-K
0.2 mm²
Operating temperature, min.
-50 °C
Storage temperature, max.
55 °C
Screwdriver blade
0.4 x 2.5
Clamping screw
M 2
Touch-safe protection acc. to DIN VDE 0470
IP 20
w. plastic collar ferrule, DIN 46228 pt 4, min.
0.2 mm²
UL File Number Search
E60693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.