Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Weidmuller Barrier Strip Terminal Block, 6Mm2, 1 Row(S), 1 Deck(S) 1001910000

Barrier Strip Terminal Block, 6Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1001910000
  • Zoro # G605797708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001910000
Zoro #
G605797708
UPC #
-
Country of Origin
Germany

Dimensions

Height (inches)
0.799 inch
Solder pin dimensions
0.75 x 0.9 mm
Height of lowest version
17.1 mm
Solder eyelet hole diameter tolerance (D)
+ 0,1 mm
Solder eyelet hole diameter (D)
1.3 mm
VPE height
180 mm
VPE width
110 mm
VPE length
45 mm
Stripping length
6 mm
Solder pin length (l)
3.2 mm
Depth (inches)
0.433 inch
Width (inches)
2.026 inch

Details

Number of Poles
10
Number of Rows
1
UL 94 flammability rating
V-0
Rated current (Use group D / UL 1059)
10 A
L1 in inches
1.8 inch
Mounting onto the PCB
THT solder connection
Institute (CSA)
CSA
w. plastic collar ferrule, DIN 46228 pt 4, min.
0.5 mm²
Rated impulse voltage for surge voltage class/ pollution degree II/2
4 kV
Wire connection method
Clamping yoke connection
Number of solder pins per pole
1
Storage temperature, min.
-25 °C
Temperature range, installation, max.
120 °C
Tinning type
matt
Rated current, min. number of poles (Tu=40°C)
27.5 A
Rated voltage (Use group B / CSA)
300 V
Rated impulse voltage for surge voltage class/ pollution degree III/2
4 kV
Rated current (Use group D / CSA)
10 A
Property, clamping point
WireReady
Volume resistance
1.20 mΩ
Flexible, min. H05(07) V-K
0.5 mm²
w. wire end ferrule, DIN 46228 pt 1, min.
0.5 mm²
Storage temperature, max.
55 °C
GWIT
960 °C
Rated current, min. number of poles (Tu=20°C)
32.5 A
Rated impulse voltage for surge voltage class/ contamination degree III/3
4 kV
Screwdriver blade
0.6 x 3.5
Short-time withstand current resistance
3 x 1s with 120 A
Rated voltage (Use group D / CSA)
300 V
Touch-safe protection acc. to DIN VDE 0470
IP 20
Rated voltage for surge voltage class / pollution degree II/2
500 V
Comparative Tracking Index (CTI)
≥600
Clamping range, max.
6 mm²
Colour
orange
Rated voltage for surge voltage class / pollution degree III/3
250 V
Insulating material
Wemid (PA)
Rated voltage (Use group D / UL 1059)
300 V
Contact material
Copper alloy
Institute (UR)
UR
UL File Number Search
E60693
Rated voltage (Use group B / UL 1059)
300 V
Certificate No. (UR)
E60693
Solid, min. H05(07) V-U
0.5 mm²
Max. relative humidity during storage
80 %
Tightening torque, max.
0.6 Nm
Rated current, max. number of poles (Tu=40°C)
22 A
Wire connection cross section AWG, min.
AWG 26
Pitch in inches (P)
0.2 inch
Operating temperature, min.
-50 °C
Layer structure of solder connection
2-4µm Ni / 4-6µm Sn matt
tested acc. to standard
IEC 60664-1, IEC 61984
Contact surface
tinned
Rated current (Use group B / UL 1059)
20 A
Screwdriver blade standard
DIN 5264
Plug gauge in accordance with EN 60999 a x b; ø
2.8 mm x 2.4 mm; 3.0 mm
Wire cross-section, AWG, min.
AWG 26
Max. adjacent poles per row
24
Solid, max. H05(07) V-U
6 mm²
GWFI
960 °C
Rated current, max. number of poles (Tu=20°C)
26 A
Certificate No. (CSA)
200039-1202191
Touch-safe protection acc. to DIN VDE 57 106
Safe from finger touch
Approvals
CSA, EAC, UR
Conductor outlet direction
90°
Temperature range, installation, min.
-25 °C
Rated voltage for surge voltage class / pollution degree III/2
320 V
Insulating material group
I
Clamping range, min.
0.13 mm²
Wire connection cross section AWG, max.
AWG 12
Max. clamping range
6 mm²
Tightening torque, min.
0.5 Nm
Coating
4-6 μm SN
Operating temperature, max.
120 °C
Colour chart (similar)
RAL 2000
w. plastic collar ferrule, DIN 46228 pt 4, max.
2.5 mm²
Clamping screw
M 3
Flexible, max. H05(07) V-K
4 mm²
Wire cross-section, AWG, max.
AWG 12
Insulation strength
≥108 Ω
w. wire end ferrule, DIN 46228 pt 1, max.
2.5 mm²
Rated current (Use group B / CSA)
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.