Shop WEIDMULLER
See all product information
Create Account
Hdc Insert, Male, 250 V, 10 A, Number Of Poles: 108, Crimp Connection, Size: 8
- Mfr # 1651210000
- Zoro # G214840697
product price:Â
$
31.95
/ea
Key Features
Type
Crimp
Color
Beige
Maximum Wire Size
14 AWG
Minimum Wire Size
26 AWG
Insulation Material
PC Glass-Fibre Reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1651210000
- Zoro #
- G214840697
- UPC #
- -
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 26 AWG
Details
- Item
- HDC Insert
- Type
- Crimp
- Color
- Beige
- Insulation Material
- PC Glass-Fibre Reinforced
- Maximum Voltage
- 250V
- Current
- 10 A
- UL 94 Flammability Rating
- V-0
- RoHS Compliant
- Yes
- Termination Style
- Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.